VARIFIX® crosswise profile foot for system 41 Power Lock
VARIFIX profile foot for power lock transverse
PRFLFT-PRFL41-CROSS-POWERKNOB
Art.-no. 0862004011
EAN 4046777426717
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
For attaching C-assembly rails to the floor, wall or ceiling or in ducts. For corner connectors, bracket structures and free structures.
![]() | |
Suitable for mounting rail | 41 x 62 mm, 41 x 41 mm, 41 x 22 mm, 41 x 44 mm |
Holder plate length (L) | 135 mm |
Holder plate width (B) | 65 mm |
Holder plate thickness (t) | 6 mm |
Profile length (Lp) | 120 mm |
Profile internal width (Bp) | 41.5 mm |
Profile height (Hp) | 35 mm |
Profile thickness (tp) | 6 mm |
Elongated hole length (LL1) | 25 mm |
Elongated hole length 2 (LL2) | 36 mm |
Elongated hole width (LB1) | 13.5 mm |
Elongated hole width 2 (LB2) | 20 mm |
Hole distance (LA1) | 100 mm |
Hole distance 2 (LA2) | 52 mm |
Hole distance 3 (LA3) | 54 mm |
Surface | Zinc plated |
Weight | 780 g |
Material | Structural steel, 1.0037 |
Sustainability | Resources, Pollutants / Emissions |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
