VARIFIX® connection bracket for system 41 Power Lock
VARIFIX corner con. 90 degree 2 holes power lock
CONANGLPLT-PRFL41-90DGR-2HOLE-POWERKNOB
Art.-no. 0862004060
EAN 4053479379746
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
- Corner connections
- Bracket structures
- Free structures
![]() | |
Suitable for mounting rail | 41 x 82 mm, 41 x 44 mm, 41 x 124 mm, 41 x 62 mm, 41 x 41 mm, 41 x 22 mm, 41 x 128 mm, 41 x 86 mm |
Limb length (L1) | 65 mm |
Limb length 2 (L2) | 65 mm |
Width of side (B) | 40 mm |
Thickness (t) | 6 mm |
Round hole diameter (RL) | 24 mm |
Elongated hole length (LL1) | 36 mm |
Elongated hole width (LB1) | 20 mm |
Surface | Zinc plated |
Material | Structural steel, 1.0037 |
Weight | 150 g |
Number of holes | 2 PCS |
Sustainability | Resources, Pollutants / Emissions |
