VARIFIX® connection bracket for batch hot-dip galvanised system 41 Power Lock
VARIFIX conn. brckt 90° 4 rnd holes power lock HDG
CONANGLPLT-PRFL41-90DGR-4HOLE-HDG-PWRKNB
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For corner connectors
- Bracket structures and free structures
Datasheets(X)
Suitable for mounting rail | 41 x 82 mm |
Limb length (L1) | 120 mm |
Limb length 2 (L2) | 120 mm |
Width of side (B) | 40 mm |
Thickness (t) | 6 mm |
Elongated hole length (LL1) | 36 mm |
Elongated hole width (LB1) | 20 mm |
Hole distance (LA) | 51 mm |
Surface | Hot dip galvanized |
Material | Structural steel, 1.0037 |
Weight | 290 g |
Number of holes | 4 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!