VARIFIX® connection bracket, 45° with 4 slotted holes
VARIFIX corner connection 45 degree 4 long holes
CONANGLPLT-PRFL26/28-45D-4LNGLO
Art.-no. 0862005060
EAN 4024835662154
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
- Corner connections
- Bracket structures and free structures
- Can also be mounted directly in the hole pattern on the C-assembly rails
![]() | |
Suitable for mounting rail | 26 x 18 mm, 26 x 26 mm, 28 x 28 mm |
Limb length (L1) | 68 mm |
Width of side (B) | 25 mm |
Thickness (t) | 4 mm |
Elongated hole length (LL1) | 25 mm |
Elongated hole width (LB1) | 9 mm |
Hole distance (LA) | 33 mm |
Surface | Zinc plated |
Material | Structural steel, 1.0037 |
Weight | 70 g |
Number of holes | 4 PCS |
Design | Long hole |
Sustainability | Resources, Pollutants / Emissions |
