VARIFIX® combination sliding nut
VARIFIX combi sliding nut 36/41 HDG
NUT-M16-PRFL36/41-34X29X6MM TZN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for mounting rail | 36 x 36 mm |
Width (B) | 29 mm |
Length (L) | 33 mm |
Thread type x nominal diameter (G) | M16 |
Thickness (t) | 6 mm |
Surface | Hot dip galvanized |
Material | Steel |
Product weight (per item) | 64 g |