Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VARIFIX® combination sliding nut

VARIFIX combi sliding nut 36/41 HDG
NUT-M12-PRFL36/41-34X29X6MM TZN

Art.-no. 0862900383

EAN 4047376192782

-,--
price per selected packing unit
| Individual prices for customers after login
VARIFIX® combination sliding nut

Art.-no. 0862900383

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fits all rails of type 36 and 41
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for mounting rail

36 x 36 mm, 41 x 124 mm, 41 x 22 mm, 41 x 41 mm, 41 x 44 mm, 41 x 62 mm, 41 x 82 mm

Width (B)

29 mm

Length (L)

33 mm

Thread type x nominal diameter (G)

M12

Thickness (t)

6 mm

Surface

Hot dip galvanized

Material

Steel

Product weight (per item)

41.500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information