Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VARIFIX® combination sliding nut

VARIFIX combi sliding nut 36/41 HDG
NUT-M10-PRFL36/41-34X29X6MM TZN

Art.-no. 0862900382
EAN 4047376192775

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Fits all rails of type 36 and 41
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for mounting rail

36 x 36 mm
41 x 124 mm
41 x 41 mm
41 x 22 mm
41 x 44 mm
41 x 82 mm
41 x 62 mm

Width (B)

29 mm

Length (L)

33 mm

Thread type x nominal diameter (G)

M10

Thickness (t)

6 mm

Surface

Hot dip galvanized

Material

Steel

Product weight (per item)

31.230 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information