VARIFIX® combination sliding nut
VARIFIX combi sliding nut 36/41 ST37 zinc plated
NUT-M10-PRFL36/41-33X29X6MM
VARIFIX
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
- Our "Cradle to Cradle Certified®" products are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the end product. The special focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
![]() | |
Suitable for mounting rail | 41 x 82 mm, 41 x 44 mm, 41 x 124 mm, 41 x 62 mm, 41 x 41 mm, 41 x 22 mm, 36 x 36 mm, 41 x 128 mm, 41 x 86 mm |
Width (B) | 29 mm |
Length (L) | 33 mm |
Thread type x nominal diameter (G) | M10 |
Thickness (t) | 6 mm |
Surface | Zinc plated |
Material | Steel |
Product weight (per item) | 40.105 g |
Sustainability | Resources, Pollutants / Emissions |
Datasheets (0)
Services und Systeme rund ums Produkt