VARIFIX® combination sliding nut for all rails of type 26 and 28
VARIFIX combination sliding nut 26/28
NUT-M8-PRFL26/28-22,5X24X5MM
Art.-no. 0862064098
EAN 4046778919249
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
![]() | |
Suitable for mounting rail | 26 x 18 mm, 26 x 26 mm, 28 x 28 mm |
Width (B) | 22.5 mm |
Length (L) | 23 mm |
Thread type x nominal diameter (G) | M8 |
Thickness (t) | 5 mm |
Surface | Zinc plated |
Material | Steel |
Product weight (per item) | 17.549 g |
Sustainability | Resources, Pollutants / Emissions |
