VARIFIX® combination sliding nut 36/41
VARIFIX slide nut 36/41 stainless steel A4
NUT-M16-PRFL36/41-A4-33X29X6MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
A4 stainless steel
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
Suitable for mounting rail | 36 x 36 mm |
Width (B) | 29 mm |
Length (L) | 33 mm |
Thread type x nominal diameter (G) | M16 |
Thickness (t) | 6 mm |
Surface | Plain |
Material | Stainless steel A4 |
Product weight (per item) | 37 g |
Sustainability | Ressource-saving |