VARIFIX® clamping flange
Clamping flange, C-mounting rail
CLMPFLG-PRFL41/22-41/41
Art.-no. 0862006206
EAN 4062856001668
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
The mounting crews are to be tightened with a torque of 10 Nm.
Datasheets(X)
For clamping mounting of mounting rails in steel supports. Always use clamping flanges in pairs (1 packing unit = 1 pair).
![]() | |
Suitable for mounting rail | 41 x 22 mm, 41 x 41 mm |
Length (L) | 105 mm |
Width (B) | 58 mm |
Material thickness (t) | 4 mm |
Permissible vertical load | 2.1 kN |
Surface | Sendzimir galvanized |
Material | Aluzinc structural steel, 1.0242 |
Product weight (per item) | 587.800 g |
Sustainability | Resources, Pollutants / Emissions |
