VARIFIX® c-assembly rail 41/41 hot-dip galvanised
VARIFIX C-mounting rail 41/41 steel hot dip galv.
MNTRL-C-(HDG)-41/41-TH2,5-6M
Art.-no. 0862001443
EAN 4045727051870
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- End caps sold separately for neat appearance without sharp corners
- Rails can be easily aligned using to scale marks on side
- Suitable sound insulation elements for every rail size
- Withstands high loads due to optimal profile cross-sections and continuous weld seam
Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, recycling capability and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Datasheets(X)
![]() | |
Width (B) | 41 mm |
Height (H) | 41 mm |
Material thickness (t) | 2.5 mm |
Width of mouth (BÖ) | 22 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole width (LB1) | 12.5 mm |
Rebate height (HF) | 7.5 mm |
Hole distance (LA1) | 35 mm |
Rail length (L) | 6 m |
Included in delivery | 4 pcs. with length 6 m |
Surface | Hot dip galvanized |
Weight per meter | 2780 g |
Fire protection certified | No |
Material | Steel, 1.0244 |
Sustainability | Resources, Pollutants / Emissions |
Design | With teeth |
