VARIFIX® c-assembly rail 41/41 Hot-dip galvanised
VARIFIX C-mounting rail 41/41 steel hot dip galv.
MNTRL-C-(HDG)-41/41-TH2,5-6M
VARIFIX
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Visually clean solution with no sharp edges
thanks to the use of cover caps
Easier alignment of the rails
using lateral graduation lines
Sound-absorbing components for every rail size
Heavy load
thanks to favourable profile cross-sections
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
MPA Braunschweig Fire Protection Test Report no. 3612/5526 for mounting rails 41/41, 41/62, 41/82 and 41/124
Datasheets(X)
Width (B) | 41 mm |
Height (H) | 41 mm |
Material thickness (t) | 2.5 mm |
Width of mouth (BÖ) | 22 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole width (LB1) | 12.5 mm |
Rebate height (HF) | 7.5 mm |
Hole distance (LA1) | 35 mm |
Rail length (L) | 6 m |
Included in delivery | 4 pcs. with length 6 m |
Surface | Hot dip galvanized |
Weight per meter | 2780 g |
Fire protection certified | Yes |
Material | Steel, 1.0244 |
Sustainability | Ressource-saving |