VARIFIX® c-assembly rail 41/22
VARIFIX C-assy rail 41/22 steel sendzimir galv.
MNTRL-C-41/22-TH2,5-2M
Art.-no. 0862001005
EAN 4024835292504
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- End caps sold separately for neat appearance without sharp corners
- Rails can be easily aligned using to scale marks on side
- Suitable sound insulation elements for every rail size
- Withstands high loads due to optimal profile cross-sections and continuous weld seam
- Not suitable for outdoor use! For outdoor installation, use either our stainless steel or hot-dip galvanized range (hdg)
- Calculations including structural analysis and anchor layout are carried out using the VARIFIX software
- Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, recycling capability and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Datasheets(X)
![]() | |
Width (B) | 41 mm |
Height (H) | 22 mm |
Material thickness (t) | 2.5 mm |
Width of mouth (BÖ) | 22 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole width (LB1) | 12.5 mm |
Rebate height (HF) | 7.5 mm |
Hole distance (LA1) | 35 mm |
Rail length (L) | 2 m |
Included in delivery | 5 pcs. with length 2 m |
Surface | Sendzimir galvanized |
Weight per meter | 1890 g |
Fire protection certified | Yes |
Material | Steel, 1.0244 |
Sustainability | Resources, Pollutants / Emissions |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
