Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VARIFIX® c-assembly rail 26/18

VARIFIX C-assy rail 26/18 steel sendzimir galv.
MNTRL-C-26/18-TH1,25-2M

Art.-no. 0862001001

EAN 4024835292467

-,--
price per selected packing unit
| Individual prices for customers after login
VARIFIX® c-assembly rail 26/18

Art.-no. 0862001001

-,--
price per selected packing unit
Quantity
PU
x 10 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

C-profile with various mounting options and extensive system components
  • End caps sold separately for neat appearance without sharp corners

  • Rails can be easily aligned using to scale marks on side

  • Suitable sound insulation elements for every rail size

  • Withstands high loads due to optimal profile cross-sections and continuous weld seam
Notice
  • Not suitable for outdoor use! For outdoor installation, use either our stainless steel or hot-dip galvanized range (hdg)

  • Calculations including structural analysis and anchor layout are carried out using the VARIFIX software

  • Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, recycling capability and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (B)

26 mm

Height (H)

18 mm

Material thickness (t)

1.25 mm

Width of mouth (BÖ)

14.3 mm

Elongated hole length (LL1)

25 mm

Elongated hole width (LB1)

8 mm

Elongated hole length 2 (LL2)

14 mm

Elongated hole width 2 (LB2)

11 mm

Elongated hole length 3 (LL3)

15 mm

Elongated hole width 3 (LB3)

6.5 mm

Elongated hole length 4 (LL4)

10 mm

Elongated hole width 4 (LB4)

6.5 mm

Elongated hole length 5 (LL5)

25 mm

Elongated hole width 5 (LB5)

11 mm

Hole distance (LA1)

22 mm

Hole distance 2 (LA2)

16 mm

Hole distance 3 (LA3)

24 mm

Rail length (L)

2 m

Included in delivery

5 pcs. with length 2 m

Surface

Sendzimir galvanized

Weight per meter

550 g

Fire protection certified

No

Material

Steel

Sustainability

Resources, Pollutants / Emissions

Round hole diameter

6.5 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
VARIFIX® connection bracket, 90° with 3 slotted holes

CONANGLPLT-PRFL26/28-90D-3LNGLO

x 50 pcs
VARIFIX® triangular bracket for attached assembly of C-mounting rails (longitudinal, transverse, diagonal)

TRIFSHPLT-PRFL26/28

x 25 pcs
VARIFIX® profile foot

PRFLFT-PRFL26/28

For fastening C-mounting rails with heavy loads to: floors, ceilings, walls, in ducts and channels
VARIFIX® Systemfix quick fastener

QCKFXNG-SYSTEMFIX-SINGLE-PRFL26/28-M8

For assembly connection of all VARIFIX® 26/18; 26/26; 28/28 and 36/36 mounting rails
x 100 pcs
Concrete screw with pan head W-BS/S

CONCSCR-(W-BS/P)-(A2K)-TX30-15-5X50

Ideal for fastening mounting rails, panel materials or fire-protection panels, zinc-plated steel
x 100 pcs
Concrete screw W-BS Compact type P with pan head

ANC-(W-BS/P-COMPACT)-TX30-(A2K)-3-6X28

Easy to install using a cordless screwdriver. Avoids hitting reinforcement due to very low embedment depth. For concrete, with pan head, zinc-plated steel
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information