VARIFIX® bracket, heavy 36/36
VARIFIX bracket sst A4 heavy-duty 36/36
CNSL-HDUT-A4-600MM
VARIFIX
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Rail end plug included in scope of delivery
- Units with clamping amplitude ≤ 26 N/mm2
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Universal wall bracket for mounting piping, assemblies etc.
![]() | |
Length (L) | 607.5 mm |
Width (B) | 46 mm |
Height (H) | 340 mm |
Profile width (BP) | 36 mm |
Profile height (HP) | 36 mm |
Profile thickness (tP) | 2.5 mm |
Effective length of bracket (X) | 600 mm |
Elongated hole length (LL1) | 25 mm |
Elongated hole width (LB1) | 12.5 mm |
Elongated hole length 2 (LL2) | 29.5 mm |
Elongated hole width 2 (LB2) | 11.5 mm |
Surface | Plain |
Hole distance on wall attachment (LA1) | 293 mm |
Hole distance 2 (LA2) | 50 mm |
Material | Stainless steel A4 |
Product weight (per item) | 3210.000 g |
Permissible load for loading scenario 9 | 2.17 kN |
Permissible load for loading scenario 8 | 3.25 kN |
Permissible load for loading scenario 7 (line load) | 14.43 kN/m |
Permissible load for loading scenario 6 (line load) | 10.82 kN/m |
Sustainability | Resources, Pollutants / Emissions |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt