VARIFIX® bracket connector for system 41 Power Lock
VARIFIX bracket connector for power lock
CLPCON-PRFL41-POWERKNOB
Art.-no. 0862004040
EAN 4053479379739
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Cradle to Cradle®-certified
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
For cross-joints of C-mounting rails
![]() | |
Suitable for mounting rail | 41 x 41 mm |
Length (L) | 161.5 mm |
Width (B) | 50 mm |
Height (H) | 47 mm |
Thickness (t) | 6 mm |
Profile internal width (BP) | 41.5 mm |
Elongated hole length (LL1) | 36 mm |
Elongated hole width (LB1) | 20 mm |
Hole distance (LA) | 110 mm |
Product weight (per item) | 430.000 g |
Surface | Zinc plated |
Material | Structural steel, 1.0037 |
Sustainability | Resources, Pollutants / Emissions |
