VARIFIX® bracket 26/18 Zinc-plated steel
VARIFIX console 26/18 steel zinc plated
CNSL-26/18-TH1,25-300MM
Art.-no. 0862009002
EAN 4024835581271
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Secure hold due to stable base plate
- Simple alignment due to the slotted holes of the base plate, which are rotated by 90°
- Rail end plug included in scope of delivery
- Units with stress range ≤ 26 N/mm²
- Not suitable for outdoor use. For outdoor mounting, please select the stainless-steel range.
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Datasheets(X)
Ideal for floating constructions and the inexpensive, fast wall mounting of rectangular and round ventilation ducts.
![]() | |
Effective length of bracket (X) | 304 mm |
Base plate height (H) | 120 mm |
Base plate width (B) | 40 mm |
Base plate thickness (t) | 4 mm |
Profile height (HP) | 18 mm |
Profile width (BP) | 26 mm |
Profile thickness (tP) | 1.25 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole width (LB1) | 9 mm |
Hole distance (LA1) | 75 mm |
Elongated hole length 2 (LL2) | 29.5 mm |
Elongated hole width 2 (LB2) | 11.5 mm |
Hole distance 2 (LA2) | 50 mm |
Permissible load for loading scenario 1 (line load) | 0.69 kN/m |
Permissible load for loading scenario 2 | 0.21 kN |
Permissible load for loading scenario 3 | 0.1 kN |
Permissible load for loading scenario 4 | 0.1 kN |
Permissible load for loading scenario 5 | 0.07 kN |
Fire protection certified | No |
Surface | Zinc plated |
Material | Structural steel, 1.0037 |
Product weight (per item) | 306.000 g |
Length | 300 mm |
Sustainability | Resources, Pollutants / Emissions |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
