VARIFIX® beam clamp, standard A4 stainless steel
VARIFIX beam clamp standard A4 through hole
BMCLMP-D9MM-A4
VARIFIX
Trägerklammer
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With locking screw DIN 933 M10x40 with ring cutter (CP) and hexagon jam nut DIN 439
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
For securing to carriers for heating, ventilation and air conditioning engineering, acoustic constructions, electrical, pipe and sanitary installations, mechanical engineering and steel constructions etc.
Material | Stainless steel A4, 1.4401 |
Surface | Plain |
Permissible load | 1 kN |
Grip height (HK) | 16 mm |
Diameter of hole (RL) | 9 mm |
Length (L) | 41.5 mm |
Height (H) | 38 mm |
Width (B) | 21 mm |
Product weight (per item) | 173 g |
Suitable for threaded rods | M8 |
Sustainability | Ressource-saving |