Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VARIFIX® beam clamp, compact With unthreaded through hole

VARIFIX beam clamp compact through-hole
BMCLMP-COMPACT-D9MM
VARIFIX

Art.-no. 0862200016
EAN 4045727221990
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
  • VdS-authorised and approved for use in construction of stationary fire extinguishing systems.

  • With hexagon adjusting screw DIN933/8.8; screw end with ring cutter

  • With reduced dimensions for electrical installation


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

Beam clamps can always be secured with a securing tab. For sprinkler systems, applicable VdS requirements prescribe that beam clamps must be secured if the mounted pipe has a diameter larger than DN 65 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting pipes, sprinkler systems and ventilation ducts on T-beams, U-profiles and angle profiles

Material

Malleable cast iron

Surface

Zinc plated

Permissible load

1.2 kN

Grip height (HK)

18.7 mm

Diameter of hole (RL)

9 mm

Length (L)

38 mm

Height (H)

37 mm

Width (B)

19 mm

Max. grip range

18 mm

Product weight (per item)

79.888 g

Sustainability

Ressource-saving
Low-emission/low-pollution

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information