VARIFIX® beam clamp, compact With unthreaded through hole
VARIFIX beam clamp compact through-hole
BMCLMP-COMPACT-D9MM
VARIFIX
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333432.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/531690114.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14189035.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12231605.jpg)
Register now and access more than 125,000 products
- VdS-authorised and approved for use in construction of stationary fire extinguishing systems.
- With hexagon adjusting screw DIN933/8.8; screw end with ring cutter
- With reduced dimensions for electrical installation
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Beam clamps can always be secured with a securing tab. For sprinkler systems, applicable VdS requirements prescribe that beam clamps must be secured if the mounted pipe has a diameter larger than DN 65 mm.
Datasheets(X)
For mounting pipes, sprinkler systems and ventilation ducts on T-beams, U-profiles and angle profiles
![]() | |
Material | Malleable cast iron |
Surface | Zinc plated |
Permissible load | 1.2 kN |
Grip height (HK) | 18.7 mm |
Diameter of hole (RL) | 9 mm |
Length (L) | 38 mm |
Height (H) | 37 mm |
Width (B) | 19 mm |
Max. grip range | 18 mm |
Product weight (per item) | 79.888 g |
Sustainability | Ressource-saving |