Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VARIFIX® beam clamp compact with threaded hole

VARIFIX beam clamp compact threaded hole
BMCLMP-COMPACT-M8

Art.-no. 0862200015

EAN 4045727221952

-,--
price per selected packing unit
| Individual prices for customers after login
VARIFIX® beam clamp compact with threaded hole

Art.-no. 0862200015

-,--
price per selected packing unit
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • VdS-authorised and approved for use in construction of stationary fire extinguishing systems.

  • With hexagon adjusting screw DIN933/8.8; screw end with ring cutter

  • With reduced dimensions for electrical installation


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

Beam clamps can always be secured with a securing tab. For sprinkler systems, applicable VdS requirements prescribe that beam clamps must be secured if the mounted pipe has a diameter larger than DN 65 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting pipes, sprinkler systems and ventilation ducts on T-beams, U-profiles and angle profiles

Material

Malleable cast iron

Surface

Zinc plated

Permissible load

1.2 kN

Thread type x nominal diameter (G)

M8

Grip height (HK)

19 mm

Length (L)

38.5 mm

Height (H)

36.4 mm

Width (B)

19 mm

Max. grip range

18 mm

Product weight (per item)

81.968 g

Thread type

Metric thread

Sustainability

Resources, Pollutants / Emissions

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Securing tab for beam clamp

SECSTRP-BMCLMP-(M8-M12)-VDS

Suitable for M8, M10, M12 and M16
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information