VARIFIX® angle connector, 90° With 8 slotted holes
VARIFIX angle connector 90 degree 8 long holes
ANGLCON-PRFL41-90DGR-8LNGHO
VARIFIX
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
- Corner connections
- Frame structures, bracket structures and free structures
- Can also be mounted directly in the hole pattern on the C-assembly rails
Suitable for mounting rail | 41 x 62 mm, 41 x 44 mm, 41 x 41 mm, 41 x 22 mm |
Length (L) | 117 mm |
Thickness (t) | 6 mm |
Limb length (LS) | 47 mm |
Elongated hole length (LL) | 40 mm |
Elongated hole width (LB) | 15 mm |
Hole distance (LA) | 62.5 mm |
Weight | 780 g |
Surface | Zinc plated |
Material | Structural steel, 1.0037 |
Sustainability | Resources, Pollutants / Emissions |