VARIFIX® angle connector, 90° With 4 slotted holes
VARIFIX angle connector, 90 degree, 4 slots
ANGLCON-PRFL41-90DGR-4LNGHO
VARIFIX
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333432.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/531690114.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14189035.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12231605.jpg)
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
- Corner connections
- Frame structures, bracket structures and free structures
- Can also be directly mounted in the hole pattern on the C-mounting rails
![]() | |
Suitable for mounting rail | 41 x 62 mm |
Length (L) | 55 mm |
Thickness (t) | 6 mm |
Limb length (LS) | 47 mm |
Elongated hole length (LL) | 40 mm |
Elongated hole width (LB) | 15 mm |
Weight | 384 g |
Surface | Zinc plated |
Material | Structural steel, 1.0037 |
Sustainability | Ressource-saving |