Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VARIFIX® angle bracket 90° with 4 slots for power button system 41

VARIFIX angle con. 90 degree 4 lg holes power lock
ANGLCON-PRFL41-90DGR-4LNGHO-POWERKNOB
VARIFIX

Art.-no. 0862004050
EAN 4046777426816
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
For attaching C-assembly rails in conjunction with Powerknopf

Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Corner connections, frame structures, bracket structures and free structures.

Suitable for mounting rail

41 x 82 mm
41 x 44 mm
41 x 124 mm
41 x 62 mm
41 x 41 mm
41 x 22 mm
41 x 128 mm
41 x 86 mm

Length (L)

55 mm

Thickness (t)

6 mm

Limb length (LS)

47 mm

Elongated hole length (LL)

36 mm

Elongated hole width (LB)

20 mm

Weight

325 g

Surface

Zinc plated

Material

Structural steel, 1.0037

Sustainability

Ressource-saving
Low-emission/low-pollution

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
VARIFIX® Power Lock 41 quick fastener For all 41 profiles, can be used indoors

QCKFSTNR-POWERKNOB-PRFL41-M10

x 20 pcs