VARIFIX® air duct mounting Without acoustic insulation
VARIFIX air duct mount without sound protection
AIRDCTBRKT-WO.NOIPROT-R-M8
VARIFIX
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333432.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14189035.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12231605.jpg)
Register now and access more than 125,000 products
- Secure to air ducts by means of rivets or Zebra pias screws
- Easy adjustment to different air duct profiles thanks to specified bending points
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
![]() | |
Suitable for threaded rods (G) | M8 |
Max. load force | 1500 N |
Surface | Zinc plated |
Length (L) | 200 mm |
Thickness (t) | 2 mm |
Width (B) | 30 mm |
Elongated hole length/ elongated hole width (LBxLL) | 8.5 x 20 mm |
Round hole diameter (RL) | 4.2 mm |
Material | Steel |
Design | Without noise protection |
Sustainability | Ressource-saving |