VARIFIX® Z-shaped air duct mounting bracket With integrated sound-absorbing element
Air duct mounting bracket, Z-shaped
AIRDCTBRKT-Z-SNDDEAD-M10
VARIFIX
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Secure to structure by means of rivets or Zebra pias screws
- Height adjustment using threaded rods
Our "Cradle to Cradle Certified®" products are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the end product. The special focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
For suspending ventilation ducts with M8 and M10 threaded rods
![]() | |
Suitable for threaded rods | M10 |
Max. load force | 500 N |
Thickness (t) | 2.5 mm |
Width (B) | 30 mm |
Length (L) | 30 mm |
Height (H) | 50 mm |
Weight | 64 g |
Surface | Zinc plated |
Material | Steel |
Type description | Shape Z |
Sustainability | Resources, Pollutants / Emissions |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt