VARIFIX® T-shaped rail connector
VARIFIX rail conn. T hvy-dty dsgn for power lock
RLCO-T-HEAVY-CONSTR-PRFL-41-POWERKNOB
Art.-no. 0862004091
EAN 4061975238443
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For T-joints and cross-joints of C-mounting rails
Frame structures and free structures
![]() | |
Suitable for mounting rail | 41 x 41 mm |
Length (L1) | 120 mm |
Length 2 (L2) | 175 mm |
Width (B1) | 54 mm |
Profile height (HP) | 40 mm |
Profile width (BP) | 42 mm |
Thickness (t1) | 6 mm |
Elongated hole length (LL) | 36 mm |
Elongated hole width (LB) | 20 mm |
Diameter of hole (RL) | 24 mm |
Hole distance (LA1) | 54 mm |
Hole distance 2 (LA2) | 109 mm |
Weight | 1388.25 g |
Material | Structural steel, 1.0037 |
Surface | Zinc plated |
Height | 166 mm |
