VARIFIX® Systemfix quick fastener
VARIFIX quick fastener Systemfix
QCKFXNG-SYSTEMFIX-SINGLE-PRFL26/28-M8
Art.-no. 0862102101
EAN 4050382115546
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Immediately fixed with a 1/4 rotation
Friction-locked connection with the rail
Precise fit in the mounting rail - alignment in the rail possible
One-handed assembly possible
Easier assembly, particularly when working on ladders
For all Systemfix models
Optimal suspension possible with threaded rods for long lengths
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
Recommended for direct fastening of pipe clamps
![]() | |
Length (L) | 27 mm |
Width (B) | 30 mm |
Material thickness (t1) | 2.5 mm |
Thickness (t2) | 5 mm |
Thread type x nominal diameter (G) | M8 |
Suitable for mounting rail | 26 x 18 mm, 26 x 26 mm, 28 x 28 mm |
Min./max. temperature resistance | -40 to 90 °C |
Material | Steel |
Surface | Zinc plated |
Weight | 25 g |
Material of connecting component | POM - Polyoxymethylene |
Thread type (160) | Metric thread |
Sustainability | Resources, Pollutants / Emissions |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
