VARIFIX® Systemfix 41 quick fastener With threaded rod
VARIFIX quick fastener, Systemfix 41 threaded rod
QCKFXNG-SYSTEMFIX-PRFL41-M8X60MM
Art.-no. 0862104111
EAN 4050642915893
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Immediately fixed with a 1/4 rotation
Friction-locked connection with the rail
Precise fit in the mounting rail - alignment in the rail possible
One-handed assembly possible
Easier assembly, particularly when working on ladders
Optimal suspension possible with threaded rods for long lengths
For all Systemfix 41 models
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
For assembly connection of all Varifix® mounting rails in the 41 range.
Recommended for direct fastening of pipe clamps.
![]() | |
Length (L) | 40 mm |
Width (B) | 38 mm |
Material thickness (t1) | 3 mm |
Thread length (LG) | 60 mm |
Thickness (t2) | 6 mm |
Thread type x nominal diameter (G) | M8 |
Suitable for mounting rail | 41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm, 41 x 44 mm, 41 x 82 mm, 41 x 128 mm, 41 x 86 mm |
Min./max. temperature resistance | -40 to 90 °C |
Material | Steel |
Surface | Zinc plated |
Weight | 85 g |
Material of connecting component | POM - Polyoxymethylene |
Thread type (160) | Metric thread |
Sustainability | Resources, Pollutants / Emissions |
