VARIFIX® Standardfix hammer head fastener pre-assembled with nut and washer, A4 stainless steel
VARIFIX Standardfix T-head fastener A4
HAMHDFXNG-COMPLETE-A4-PRFL36-M8X30
Art.-no. 0865100010
EAN 4046778549316
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
Recommended for direct fastening of pipe clamps
![]() | |
Suitable for mounting rail | 36 x 36 mm |
Nominal diameter (G) | 8 mm |
Length (hammer head and stud bolt) (LG) | 30 mm |
Washer diameter (d2) | 30 mm |
Length (L) | 30 mm |
Width (B) | 18 mm |
Thickness (t) | 6 mm |
Washer thickness (h1) | 3.0 mm |
Surface | Plain |
Material | Stainless steel A4 |
Weight | 51 g |
Thread type | Metric thread |
Sustainability | Resources, Pollutants / Emissions |
