VARIFIX® C-mounting rail 41/86, unperforated
VARIFIX C-dbl pr. 41/86 sendz. zc-pl stl, unperf.
DBPRFL-C-41/86-TH2-6M
VARIFIX
C-Montageschienen
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No offset hole pattern, no rust-prone welds thanks to special geometry with clinch connection
- Thanks to the punched toothing, the material stays in position better and can withstand stronger forces without slipping
- End caps sold separately for neat appearance without sharp corners
- Rails can be easily aligned using to scale marks on side
- Suitable sound insulation elements for every rail size
- Withstands high loads due to optimal profile cross-sections and continuous weld seam
- Not suitable for outdoor use! For outdoor installation, use either our stainless steel or hot-dip galvanized range (hdg)
- Calculations including structural analysis and anchor layout are carried out using the Varifix software
- Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, recycling capability and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Fire protection:
Advisory report from MFPA Leipzig No. GS 3.2/15-129-2
Datasheets(X)
Width (B) | 41 mm |
Height (H) | 86 mm |
Material thickness (t) | 2 mm |
Width of mouth (BÖ) | 22 mm |
Rebate height (HF) | 7.5 mm |
Rail length (L) | 6 m |
Surface | Sendzimir galvanized |
Weight per meter | 4300 g |
Fire protection certified | Yes |
Material | Structural steel, S320GD, EN 10326 |
Sustainability | Resources, Pollutants / Emissions |