VARIFIX® C-mounting rail 41/86, hot-dip galvanised
VARIFIX C-double profile 41/86 steel hot dip galv.
DBPRFL-C-41/86-ST2-HODIS100-D12,5-HDG-6M
VARIFIX
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333432.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14189035.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12231605.jpg)
Register now and access more than 125,000 products
Unique geometry with new clinch connection
- No offset hole pattern
- No rust-prone welding points
Stamped toothing
Increased sliding forces
Visually clean solution with no sharp edges
thanks to the use of cover caps
Easier alignment of the rails
using lateral graduation lines
Sound-absorbing components for every rail size
Heavy load
thanks to favourable profile cross-sections
Allows insertion of a C profile 41/22 or 41/41, for double profiles with through hole
Additional mounting options for spur lines
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Calculation incl. structural analysis and anchor layout using Varifix® software.
Fire protection:
Expert opinion MFPA Leipzig No. GS 3.2/15-129-2
Datasheets(X)
![]() | |
Width (B) | 41 mm |
Height (H) | 86 mm |
Material thickness (t) | 2 mm |
Width of mouth (BÖ) | 22 mm |
Elongated hole length (LL1) | 42 mm |
Rebate height (HF) | 7.5 mm |
Hole distance (LA1) | 100 mm |
Distance (A) | 50 mm |
Rail length (L) | 6 m |
Surface | Hot dip galvanized |
Weight per meter | 4330 g |
Fire protection certified | Yes |
Material | Structural steel, S320GD, EN 10326 |
Sustainability | Ressource-saving |