VARIFIX® C-mounting rail 41/22 Maritime
VARIFIX C mounting rail 41/22 sst A4 maritime
MNTRL-C-41/22-A4-TH1,8-3M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Coordinated hole arrangement for the truss grid in shipbuilding
- Visually clean solution with no sharp edges thanks to the use of cover caps
- Easier alignment of the rails thanks to scaling marks on side
- Sound-absorbing components for every rail size
- High load due to favourable profile cross-sections
Datasheets(X)
For mounting on bulb flat profiles/Holland profiles.
Width (B) | 41 mm |
Height (H) | 22 mm |
Material thickness (t) | 1.8 mm |
Width of mouth (BÖ) | 22 mm |
Elongated hole length (LL1) | 52.5 mm |
Elongated hole width (LB1) | 13 mm |
Rebate height (HF) | 7.5 mm |
Hole distance (LA1) | 67.5 mm |
Rail length (L) | 3 m |
Surface | Plain |
Weight per meter | 1425 g |
Fire protection certified | No |
Material | Stainless steel A4, 1.4401 |