VARIFIX® C-mounting rail 41/128, unperforated
VARIFIX C dble profile 41/128 st TZN unperforated
DBPRFL-C-41/128-TH2,5-HDG-6M
VARIFIX
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333432.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14189035.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12231605.jpg)
Register now and access more than 125,000 products
Unique geometry with new clinch connection
No rust-prone welding points
Stamped toothing
Increased sliding forces
Visually clean solution with no sharp edges
thanks to the use of cover caps
Easier alignment of the rails
using lateral graduation lines
Sound-absorbing components for every rail size
Heavy load
thanks to favourable profile cross-sections
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Calculation incl. structural analysis and anchor layout using Varifix® software.
Fire protection:
Expert opinion MFPA Leipzig No. GS 3.2/15-129-2
Datasheets(X)
![]() | |
Width (B) | 41 mm |
Height (H) | 128 mm |
Material thickness (t) | 2.5 mm |
Rebate height (HF) | 7.5 mm |
Rail length (L) | 6 m |
Surface | Hot dip galvanized |
Weight per meter | 7344 g |
Fire protection certified | Yes |
Material | Structural steel, S320GD, EN 10326 |
Sustainability | Ressource-saving |