VARIFIX® 4D rail connector for batch hot-dip galvanised power lock system 41 in an open profile
VARIFIX rail connector 4D open HDG
RLCON-4D-PRFL41-HDG-LONGHO-PWRKNOB-OPN
Art.-no. 5254004105
EAN 4099618619328
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For quickly and securely connecting mounting rails, especially in demanding installation conditions
- Adapts flexibly to any installation situation due to its 4D adjustability
- Due to the hot-dip galvanised coating, it is corrosion-resistant and offers long-term stability even in harsh environments
Datasheets(X)
The VARIFIX® 4D rail connector is ideally suited for connecting mounting rails in industrial installations, building technology and pipework installations. It offers a high degree of flexibility, especially in installations with complex mounting conditions.
![]() | |
Suitable for mounting rail | 41 x 41 mm, 41 x 62 mm, 41 x 44 mm, 41 x 22 mm |
Length (L1) | 116 mm |
Length 2 (L2) | 182 mm |
Length 3 (L3) | 70 mm |
Width (B1) | 182 mm |
Profile width (BP) | 42 mm |
Thickness (t1) | 6 mm |
Elongated hole length (LL) | 36 mm |
Elongated hole width (LB) | 20 mm |
Hole distance (LA1) | 54 mm |
Hole distance 2 (LA2) | 112 mm |
Material | Non-alloyed structural steel, 1.0038 |
Surface | Hot dip galvanized |
Height | 166 mm |
