V-Euro compression fitting
V clamp/screw-in, eurocone
FITT-CONSCR-V-EUROCONUS-20X2MM
Art.-no. 0878386015
EAN 4044448009238
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For direct connection of embedded heating pipes to Eurocones
- Consisting of Eurocone with support, clamping ring and union nut
- With fixed stop - simple tightening up to the stop
Datasheets(X)
Connection, tube diameter | 20 mm |
Connection thread | IT 3/4 inch Euro cone |
Width across flats | 27 mm |
Suitable for plastic pipes (Prineto) | DN.. 15.. |
Material | Brass / plastic |
Colour | Brass coloured |