Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

V-Euro compression fitting

V clamp/screw-in, eurocone
FITT-CLMPSCRCONNECTION-EUROCONUS-(12-V)

Art.-no. 0878386234

EAN 4044448016762

-,--
price per selected packing unit
| Individual prices for customers after login
V-Euro compression fitting

Art.-no. 0878386234

-,--
price per selected packing unit
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For direct connection of embedded heating pipes to Eurocones

  • Consisting of Eurocone with support, clamping ring and union nut

  • With fixed stop - simple tightening up to the stop
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection, tube diameter

12 mm

Connection thread

IT 3/4 inch Euro cone

Width across flats

27 mm

Suitable for plastic pipes (Prineto)

DN.. 8..

Material

Brass / plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information