Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Useit® Superpad sanding system dust-free, dust disc

Dust disc Useit
DSTDISC-USEIT-D150MM

Art.-no. 0587603000

EAN 4046778488615

-,--
price per selected packing unit
| Individual prices for customers after login
Useit® Superpad sanding system dust-free, dust disc

Art.-no. 0587603000

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Quick and simple cleaning of dust from surfaces.

No dust pollution for people or the environment


Continuous extraction of grinding dust from the surface thanks to the full-surface perforation of the disc.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Secure the dust disc under the adhesive disc and move over the sanded surface with the machine and vacuum cleaner running.

Diameter

150 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information