Used oil collection device
Waste oil collector R90
WASTEOILCOLL-2PACKAGES-90LTR
Art.-no. 071593 90
EAN 4011231751131
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Height-adjustable and pivotable collection tray
- With holder for draining the oil filter
- With drain valve for easy monitoring of drained oil
External viewing tube
For monitoring the quantity of used oil
Empties via pressure pad (0.5 bar)
With removable small parts tray
Container volume: 90 litres
Dimensions of the catch tray: Ø 580 x 300 mm
Datasheets(X)
Bin capacity | 90 l |
Min./max. height | 1400-1900 mm |
Tray diameter | 580 mm |
Max. height | 1900 mm |
Tray height | 300 mm |
Tray capacity | 13 l |
Number of steering rollers | 2 PCS |
Number of fixed rollers | 2 PCS |