Urban Light cargo trousers
Cargo trousers ripstop URBAN LIGHT
CARGOPANTS URBAN LIGHT BLACK 48
Art.-no. M403757425
EAN 4255722933952
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fashionable elasticated cuffs
- Two side pockets with opening
- Two spacious thigh pockets with zip, plus a mobile phone pocket on the inside
- Two rear pockets with flap, elasticated leg hems
- Ergonomic knee shape
Datasheets(X)
Colour | Black |
Size | 48 |
Size FR/ES/PT/BE | 42 |
Material | 98% cotton, 2% elastane |
Fabric weight per m2 | 270 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |
Confection size UK | 33 |