Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Upgrade set for the Original Prusa XL

SP-UPGRADE-PRUSA-XL-1TO5TOOLHEADS

Art.-no. 4954628341

EAN 4068362346644

-,--
price per selected packing unit
| Individual prices for customers after login
Upgrade set for the Original Prusa XL

Art.-no. 4954628341

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A practical upgrade set to upgrade the Original Prusa XL 3D printer from one tool head to five tool heads

Scope of delivery


XL Single-Tool Nextruder upgrade from one tool head to five tool heads


  • 1x XL Single-Tool Nextruder upgrade

Including 0.4 mm nozzle (for the existing Nextruder)


  • 4x XL Multi-Tool Nextruder (with 0.4 mm nozzle)

Including spool holder and Prusa Nextruder sock


  • 1x XL electronic expansion set

  • XL splitter board

  • Additional power supply

  • 2x additional 0.4 mm nozzles

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Install one of the upgrade packages to increase the number of available tool heads and expand your 3D printing options.

  • Additional extruders allow you to combine different materials and print in multiple colours with little to no waste.
Instructions

To upgrade the XL with additional print heads, make sure that you have the tools listed below available. These are part of the Original Prusa XL package and should already be at your disposal.



Tools required for installation


  • Mini wrench - used to calibrate the dock and can be replaced with a small slotted screwdriver if required

  • Universal wrench - used to calibrate the dock

  • PH2 screwdriver - a standard PH2 screwdriver is required for the clamping screws
    Needle-nose pliers

  • T10 key - at least 71 mm long

  • 2.5 mm hex key - at least 86 mm long, as thin as possible due to space limitations

  • 3.0 mm hex key - at least 128 mm long

Manufacturers

Prusa

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information