Unwinding rails WS900
Cable dispenser WS900
CBLDSP-WREDSP-RAIL-850KG-WS900
Art.-no. 0975811900
EAN 4061975268471
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Sturdy stainless steel aluminium construction
- Suitable for outdoor use, with no restrictions
- With a winding brake for changing the cable reel quickly and easily
- Narrow construction makes it ideal for use in narrow and tight spaces
Datasheets(X)
For safe unwinding of heavy cable drums from ∅ 450 mm to ∅ 2000 mm
Type description | WS900 |
Length | 900 mm |
Width | 152 mm |
Height | 100 mm |
Load capacity | 850 kg |
Weight | 11400 g |
Material | Stainless steel A2, 1.4301 / aluminium |