Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Unprinted number plate holder EASY

Number plate holder Easy unprinted
NPH-EASY-NEUTRAL-520MM

Art.-no. 082606

EAN 4053479254852

-,--
price per selected packing unit
| Individual prices for customers after login
Unprinted number plate holder EASY

Art.-no. 082606

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1-piece system without separate replacement bar
  • Single-piece system for maximum stability and easy handling

  • Locking mechanism for a secure hold

  • Simple, discreet design

  • Fits rounded vehicle contours
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For easy and secure mounting of vehicle number plates without a separate replaceable strip.

Instructions

How do I insert the number plate?


  • Insert the number plate: Slide the registered number plate into the lower groove of the number plate holder from above until it is fully clipped in

  • Clip into place: Then push the top of the registered number plate towards the holder until all five locking tabs audibly clip into place


How do I remove the number plate?


  • Open the locking tabs: Push up the five locking tabs at the top one after the other, away from the registered number plate

  • Remove the number plate: The registered number plate will tilt forwards slightly and can be removed from the lower groove

Design

Unprinted

Suitable for number-plate size

520 x 110 mm

Height

130 mm

Width

525 mm

Material

PP - Polypropylene

Colour

Black

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Quick-mount NPH clip

CLIP-F.NPH-RED

Adapter allowing attaching red number plates to easily be attached to number plate holders
x 2 pcs
Quick-mount NPH screw

SCR-F.NPH-ZDVS-4,8X13MM

Ideal time-saving screw for attaching number plate holders
Quick-mount NPH screw

SCR-F.NPH-ZDVS-4,8X16MM

Ideal time-saving screw for attaching number plate holders
Quick-mount NPH screw

SCR-F.NPH-ZDVS-4,8X25MM

Ideal time-saving screw for attaching number plate holders
Damper for number plate holders

DAMP-F.NPH-RED

Rubber damper for retrofitting to all popular number plate holders to prevent rattling noise
x 300 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information