Unprinted ice scraper with rubber edge
Ice scraper, rubber lip, unprinted
ICESCPR-RUBBERLIP-RED
Art.-no. 0824600000
EAN 4053479231075
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Neutral; no print
- Excellent results thanks to long edges
- Rubber wiper edge for fast removal of condensation
Datasheets(X)
Type description | With rubber lip |
Colour | Transparent, Red |
Min./max. width | 65-120 mm |
Material | Plastic |
Length of rubber lip | 10 cm |
Length of scraping edge | 10.8 cm |