Unprinted Klapp-Fix number plate holder
Number plate holder Klapp-Fix unprinted
NPH-KLAPPFIX-NEUTRAL-520MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Harmonious and appealing design
Please use key (art. no. 0825 990) to open
Meets EU directive (EEC 74/483)
Datasheets(X)
Design | Unprinted |
Suitable for number-plate size | 520 x 110 mm |
Height | 131 mm |
Width | 530 mm |
Material | PP - Polypropylene |
Colour | Black |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!