Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Universal window sealing tape Euraseal U-300

Universal window sealing tape Euraseal U-300
WNDWSEALTPE-(U-300)-EASY-FSA-W100MM-L40M

Art.-no. 0875593100

EAN 4056807841779

-,--
price per selected packing unit
| Individual prices for customers after login
Universal window sealing tape Euraseal U-300

Art.-no. 0875593100

-,--
price per selected packing unit
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fully adhesive window sealing tape with special, active-drying membrane for sealing joints indoors and outdoors.

Variable SD value of the membrane provides particularly good drying of the joint


  • Reduces the risk of building damage caused by moisture and mould in the structure

  • Increases the performance of the heat-insulating material


Extremely wide range of applications


  • Tape can be used for sealing both indoors and outdoors

  • Thanks to the double-sided adhesive strips, the tape can be applied either on the same side or on alternating sides


  • Full-surface self-adhesive with extremely strong, solvent-free acrylate adhesive

  • Very easy to use thanks to the high-quality, flexible non-woven fabric

  • Suitable for quality-controlled installation in accordance with RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements

  • Easy to plaster over
Notice

On mineral and highly absorbent surfaces, use a primer spray or butyl/bitumen primer.



Universal window sealing tape Euraseal U-300 can be combined:


  • Interior: Universal window sealing tape Euraseal U-300/exterior: VKP®Plus

  • Interior: Perfect neutral silicone/exterior: Universal window sealing tape Euraseal U-300

  • Interior: Universal window sealing tape Euraseal U-300/exterior: Universal window sealing tape Euraseal U-300

  • Form the outer seal of the lower connection in the shape of a tray (sloping outwards).

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sealing window and door joints in new-builds and redevelopment projects. Suitable for smooth masonry reveals.

Colour

Beige

Backing material

Polyester

Material of membrane

Polyethylene copolymer

Width

100 mm

Thickness

0.5 mm

Length of roll

40 m

Min./max. processing temperature

-10 to 35 °C

Min./max. temperature resistance

-40 to 80 °C

Min. resistance against driving rain (pressure)/conditions

1050 Pa / in accordance with DIN EN 1027

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Ultraviolet resistance

3 months, outdoor weathering

Air layer thickness equivalent to water-vapour diffusion/conditions

0.01 m / at 90% humidity

Shelf life from production/conditions

12 Month / at 20°C

Water vapour diffusion-equivalent air layer thickness
Humidity 0-15 %: > 6.6 m
Humidity 15-50 %: > 1.7 m
Humidity 90-93 % > 0.4 m
Humidity > 93 % < 0.01 m
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Butyl primer

UNDRCOAT-(BUTYL-BITU)-PRIMER-750ML

Improved adhesion on rough, porous and absorbent surfaces. Also suitable for bitumen tapes
Butyl primer

UNDRCOAT-(BUTYL-BITU)-PRIMER-5LTR

Improved adhesion on rough, porous and absorbent surfaces. Also suitable for bitumen tapes
x 1 pcs
Primer spray

SPRPRIM-(BUTYL-BITU)-TRANSP-500ML

Spray adhesion promoter for applying butyl and bitumen tapes to porous and absorbent surfaces.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Press-on roller

WLPAPPRESROLL-F.SRAY-CONTACT-ADHESIVE

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
PURlogic® Top single-component gun foam

GUNFM-1C-PURLOGICTOP-CONCGREY-500ML

1-component gun foam for a variety of applications
x 15 pcs
PURlogic® Top single-component gun foam

GUNFM-1C-PURLOGICTOP-IVORY-500ML

1-component gun foam for a variety of applications
x 15 pcs
PURlogic® Flex 1-C gun foam

GUNFM-1C-PURLOGICFLEX-500ML

1C premium foam for elastic joint insulation
Butyl primer

UNDRCOAT-(BUTYL-BITU)-PRIMER-750ML

Improved adhesion on rough, porous and absorbent surfaces. Also suitable for bitumen tapes
Butyl primer

UNDRCOAT-(BUTYL-BITU)-PRIMER-5LTR

Improved adhesion on rough, porous and absorbent surfaces. Also suitable for bitumen tapes
x 1 pcs
Primer spray

SPRPRIM-(BUTYL-BITU)-TRANSP-500ML

Spray adhesion promoter for applying butyl and bitumen tapes to porous and absorbent surfaces.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information