Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Universal trap for sinks Polypropylene white

Universal drain trap for sinks, flexible outlet
DRN-SNK-UNISIPHON-FLEXOUTFLOW-DN50

Art.-no. 0888800400

EAN 4024835769303

-,--
price per selected packing unit
| Individual prices for customers after login
Universal trap for sinks Polypropylene white

Art.-no. 0888800400

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With flexible outlet and hose adapter

High-quality, flexible drain fitting for complicated installation situations


  • The complete, pre-assembled solution with straight and angled hose adapters for dishwashers

  • Differences in height and length are easily bridged with the flexible outlet, extending from 300 to 560 mm

  • Suitable for standard 1 1/2 inch connection and DN 40/50 outlet

  • The adjustment range from 180 to 320 mm allows for precise, easy installation vertically

  • The elbow section can be easily removed and reassembled for cleaning

  • Secure tightening by hand thanks to rugged, tradesman-friendly union nuts

  • The high-quality plastic is shatter-proof, resistant to household cleaning agents and has smooth, non-porous surfaces
  • Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Application area

    For sinks

    Material

    PP - Polypropylene

    Colour

    White

    Connection thread

    1 1/2 inch

    Nominal width of DN outflow

    DN 50, DN 40

    Design of the outlet

    Flexible

    Min./max. temperature resistance

    0 to 100 °C

    Max. short-term temperature resistance

    130 °C

    Min./max. height (H1)

    180-320 mm

    Height 2 (H2)

    125 mm

    Min./max. length (L)

    300-560 mm

    Design of the hose adapter

    Cranked, Straight

    Resistance against

    Household cleaning products

    Additional accessory:
     
    Product
    Description
    Quantity
    PU
    Price
    /PU
    T-piece for washing machines Polypropylene white

    PCE-T-WM-LNG-(11/2IN)XDN40

    Connect two washing machines
    x 1 pcs
    Space-saving elbow for washbasin/sink Polypropylene white

    SPCESVRTRP-1 1/2IN-DN40-280MM

    For more free space under washbasin/sink
    x 1 pcs
    Adapter for washing machines Polypropylene white

    ADAPT-WMA-DRAINARMATURE

    Screw-in
    x 10 pcs
    T-piece for washing machines Polypropylene white

    PCE-T-WM-(1 1/2IN)XDN40

    Connect two washing machines
    x 1 pcs
    Flexible hose for trap Polypropylene white

    HOSE-FLEX-(L350-750MM)-DN50

    A flexible addition to rigid outlets
    x 1 pcs
    The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

    Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
    The article number is made up of the following: VVVVAAABBB
    VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
    AAA = 3 digits for dimension part 1
    BBB = 3 digits for dimension part 2

    Example article number structures:
    Example 1: Screw with dimensions of 4x10 mm:
    VVVVAAABBB
    00574 10 (2 spaces between the 4 and the 10)

    Example 2: Screw with dimensions of 10x20 mm:
    VVVVAAABBB
    005710 20 (1 space between the 10 and the 20)

    Example 3: Flat washer with an internal diameter of 6 mm:
    VVVVAAABBB
    04076
    Price per packaging unit (PU):
    The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

    Price with price key representation (PSL):
    The price always applies to a quantity ruled through the price key:
    Price for 1 unit
    Price for 100 units
    Price for 1000 units
    The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
    In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
    Spare parts for this product:
    Seal set 6 pieces, plastic

    SEAL-SET-6PCS

    For all common wastewater fittings
    x 1 pcs
    Union nut Polypropylene white

    UNNUT-2IN

    For connecting outlet components
    x 5 pcs
    The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

    Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
    The article number is made up of the following: VVVVAAABBB
    VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
    AAA = 3 digits for dimension part 1
    BBB = 3 digits for dimension part 2

    Example article number structures:
    Example 1: Screw with dimensions of 4x10 mm:
    VVVVAAABBB
    00574 10 (2 spaces between the 4 and the 10)

    Example 2: Screw with dimensions of 10x20 mm:
    VVVVAAABBB
    005710 20 (1 space between the 10 and the 20)

    Example 3: Flat washer with an internal diameter of 6 mm:
    VVVVAAABBB
    04076
    Price per packaging unit (PU):
    The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

    Price with price key representation (PSL):
    The price always applies to a quantity ruled through the price key:
    Price for 1 unit
    Price for 100 units
    Price for 1000 units
    The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
    In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information