Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Universal tool kit in case 19 pieces

Universal press tool set with case
UNI-SET FOR KINGPIN + CASE

Art.-no. 1952001262

EAN 4250158139770

-,--
price per selected packing unit
| Individual prices for customers after login
Universal tool kit in case 19 pieces

Art.-no. 1952001262

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Set equipped with all press ferrules and pressure pieces for pressing and feeding of the steering knuckle, joint pin and silent bearings

Scope of delivery:


  • 1x bridge with thread

  • 1x bridge without thread

  • 2x support arms, 500 mm

  • 4x Allen screws M22 x 2.5

  • 1x each of pressure pipe, diameter 80/90 x 130 mm, diameter 80/90 x 42 mm

  • 1x each of pressure sleeve, diameter 65 x 145 mm, diameter 65 x 42 mm

  • 1 adapter plate (step tread) for mounting pressing sleeves

  • 1x pressed part, diameter 65 x 65 mm

  • 1x each of pressure rod, diameter 31 x 250 mm, diameter 31 x 140 mm

  • 1 impact adapter

  • 1 case

  • 1x hard foam shaping insert, 2 pieces
Notice

Delivery is without a pneumatic hydraulic pump and without a hydraulic cylinder kit

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal commercial vehicles, buses, agricultural machinery, construction machinery, plant construction, mechanical engineering

Max. clamping width

295 mm

Max. grip range

500 mm

Product weight (per item)

36700.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pneumatic hydraulic pump with 1/4 inch NPT quick-action coupling and return stop

PN-HYDRAULIC-PMP

For one-person operation of hydraulic tools.
x 1 pcs
Hydraulic cylinder set, 32 pieces 5 pieces

CYL-HYDRAULIC-SET 32 T

Universal tool kit for pressing out and inserting steering knuckle bearings, joint pins and silent bearings with a range of movement of approx. 113 mm.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information