Universal thread re-cutter for narrow spaces
THRCTR-F.NARROW-PLCE
Art.-no. 1952001604
EAN 4068362545436
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Thread re-cutter for external thread dia. 10 to 18 mm and 1/8 to 3/16 inch
- Special design for work in narrow spaces, just 16 mm (5/8 inch) free space required
- One tool for metric and inch thread with 60° thread angle
- No calibration required
- Automatically adapts to the pitch and thread size in the repair area
- Automatically follows intact threads and only machines damaged sections
- Ergonomically shaped
- Removable toggle
- Knurled rotary knob for easy actuation
- Metal housing
- Thread types: M, MF, UNC, UNF, NPT, 60° thread in general
Product information
Datasheets(X)
Application area
- Special design for narrow spaces, suitable for repairing wheel thread stud bolts on vehicles, for example
Instructions
- Turn the rotary knob to open the blade holder
- Position the tool over the thread to be repaired
- Turn the rotary knob to position the blades in the thread, then tighten by hand
- Only turn the tool with the T-bar in the direction of the arrow
Thread type | Metric thread |
Product weight (per item) | 480.000 g |